Beli radio fm di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- ETON Shortwave RadioDeskripsi:These portable shortwave radios receive AM, FM, and SW wavelength frequencies.atribut:
- UNSPSC: 52161511
- Color: Mineral Gray
- Display Screen Type: LCD
- Display Type: Digital
- Output Type: Headphone
- Alinco Radio MarineDeskripsi:Radio Marine Alinco DR-MX15 radio terbaru dari Alinco Jepang dengan power output 25 Watt untuk digunakan di kapalatribut:
- Frequency Stability (ppm): ±10
- Current Consumption (A): 5 (Max audio output) 5.5 (TX 25W) / 1.5 (TX 1W)
- Operating Temperature (°C): -20 to 60
- Antenna Impedance (ohm): 50
- Dimensions (mm): 153x67x152
- Ingress Protection: IPX7
- Morris Supreme+ Full Body Harnessatribut:
- Capacity (kg): 150
- Quantity per Box: 4
- INOAC Kasur Lipat EOQ D.20atribut:
- Density Type: EOQ D.20
- Foam Color: Yellow
- Icom Marine Two-Way RadioDeskripsi:Vehicle-mount and desktop marine radios attach to or sit on surfaces to serve as communication stations in applications that require more output power and range than handheld radios.atribut:
- UNSPSC: 43191510
- Band Type: VHF
- Channel Scan: Yes
- Digital Radio Technology: DSC
- Display Qty: 1
- Display Sell UOM: EA
- Display Type: Alphanumeric
- Encryption Capable: No
- FCC License Required: Yes
- Frequency Range (MHz): 156.05-163.275
- IP Rating: IPX7
- Maximum Operating Temperature (°F): 140
- Minimum Operating Temperature (°F): -4
- Navigation Aids: GPS
- Number of Marine Channels: 88
- Output Power (W): 25
- Radio Application: Marine
- Radio Transmission: Analog and Digital
- Radio Type: Vehicle-Mounted
- Repeater Capable: Yes
- Standards: FCC Part 80
- Voltage (V): 14 DC
- Waterproof: Yes
- ELPA (Asahi Electric) World Radio Shortwave / Longwave / FM / AM / AIRDeskripsi:World radio preset memory that can receive MW (AM), FM stereo, SW (short wave), LW (long wave), AIR (air band) 100 stations can be registered in each mode Auto scan function that can automatically select broadcasting stations Operate even in the dark Easy backlit LCD Convenient time display / alarm clock & sleep function Equipped with squelch function to block noise when there is no signal (in air band)atribut:
- Battery Life (hour): MW (AM) / approx. 70, FM / approx. 60, SW / approx. 50, LW / approx. 70, AIR / approx. 50 (when using speakers / when using AA alkaline batteries)
- Mass (g): Approx. 178 (excluding batteries)
- Outer dimensions, Width W x Height H x Depth D (mm): About 128 x 78 x 32
- Output Terminal: DIA3.5mm stereo Mini jack
- Power Supply: DC3V AA batteries x 2 (sold separately), DC4.5V 300mA (using optional AC adapter) (JEITA polarity unified type)
- Receiving Frequency: FM:76~108MHz(MW 9k step)/87~108MHz(MW 10k step)/MW(AM):522~1620kHz(9k step)/520~1710kHz(10k step)/SW:2300~26100kHz/LW:153~279kHz/AIR:118~137MHz
- speaker: 25Ω 0.5W
- Uniden CB Two-Way RadioDeskripsi:Vehicle-mounted CB radios are convenient when driving or communicating from home or work. They are compact, easy to use, and have a microphone on the cord for mobile use.atribut:
- UNSPSC: 43191510
- Channel Capacity: 40
- Frequency Range (MHz): 26 to 27
- Output Power (W): 4
- Alinco Radio RigDeskripsi:Alinco DR-135 DR-135MKIII radio communication rig is designed with 50W power and 100 memory channels making this communication tool very powerful for communication, especially for amateurs.
- Polytron Professional Active SpeakerDeskripsi:Polytron Professional Speaker hadir dengan suara berkelas, hasilkan suara mid-treble lebih jernih dan bass lebih mantap, serta dilengkapi built-in battery, handle, dan roda.Dual Power (AC & Battery)Battery Life up to 7 HoursHandle & Wheels2-Way Speaker SystemWoofer 12 inchLED DisplayBass, Middle, Treble ControlBluetooth ConnectionSupported with Polytron Audio Connect AppUSB, SD Card/MMC, Aux, Line Input2 Wireless Mic Included1 Mic Input with Echo ControlMic PriorityRemote Control
- Venom Gear Studio Speaker BluetoothDeskripsi:Venom VGS1 - Gear Studio Speaker Bluetooth memiliki keunggulan CONNECT MULTIPLE , 3X2600mAH, dan ASK GOOGLE ASSISTANT.Keluaran Audio RMS : 30WKeluaran Daya Audio Maksimum : 90WPenggerak : Subwoofer 3.5 inci dan Tweeter 1 inciSensitivitas : 85 dmImpedansi : 4 ohmResponse Frekuensi ; 60 Hz-20KHzJangkauan Frekuensi Bluetooth : 2402-2480 MHzJarak Transmisi perangkat : sampai 45 mDaya Transmisi Maksimum ; 15 dBmversi Bluetooth : V5.0 + EDRTipe Baterai : Lithium-ion (18650)Kapasitas Baterai : 3×2600 mAhInput Daya Baterai : 18 VDC/2AWaktu Pengisian Baterai : 4 jamDurasi Ketahanan Baterai : 8 jamWARNA : ABU ABUatribut:
- Filling Time (hour): 4
- Connect Multiple Speaker: Yes
- Battery (mAh): 3x2600
- Audio RMS Output (W): 30; max: 90
- Bluetooth Range (m): Up to 45
- AC/DC First: DC in 5V/1A
- Ask Google Assistant: Yes
- Battery Resistance Duration (hour): Up to 8
- Color: Grey
- Dimensions (cm): 16.75x12.35x12.15
- Sensitivity (dm): 85
- auBern Speaker Audio Portabel Seri BEatribut:
- Impedance (ohm): 4
- Polytron Smart TV 4K UHD HDRDeskripsi:Smart 4K Ultra HD dengan High Dyamic Range, menampilkan gambar dengan detail dan warna yang akurat.- High Dyamic Range 10- 4K Upscalling dan 4K Upstreaming- Soundwave (tranmit audio)- Screen Mirroring- Support Netflix, Youtube, Prime Video- Digital TV (DVB -T2)
Daftar Harga radio fm Terbaru March 2026
| ETON Shortwave Radio | Rp1.299.900 |
| Alinco Radio Marine | Rp2.299.900 |
| Morris Supreme+ Full Body Harness | Rp469.900 |
| INOAC Kasur Lipat EOQ D.20 | Rp639.900 |
| Icom Marine Two-Way Radio | Rp11.999.900 |
| ELPA (Asahi Electric) World Radio Shortwave / Longwave / FM / AM / AIR | Rp1.399.900 |
| Uniden CB Two-Way Radio | Rp2.299.900 |
| Alinco Radio Rig | Rp2.999.900 |
| Polytron Professional Active Speaker | Rp1.999.900 |
| Venom Gear Studio Speaker Bluetooth | Rp2.099.900 |
Data diperbarui pada 07/03/2026 (Harga belum termasuk PPN)




















































































































































%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Radio/Alinco%20Radio%20Marine/kyP105064754-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Alat%20Pelindung%20Jatuh/Sabuk%20Harness/Morris%20Supreme%2B%20Full%20Body%20Harness/2yP108592106-1.jpg)

%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Radio/Icom%20Marine%20Two-Way%20Radio/n5P109635833-4.jpg)
%20World%20Radio%20Shortwave%20%2F%20Longwave%20%2F%20FM%20%2F%20AM%20%2F%20AIR/7sP113683280-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Radio/Uniden%20CB%20Two-Way%20Radio/45P109349149-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Radio/Alinco%20Radio%20Rig/l7P105064763-2.jpg)


%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sepatu%20Safety/Sepatu%20Safety%20Sneaker/Sneaker%20Safety%20Middle%20Cut/KRISBOW%20Sepatu%20Safety%20Argon%204in%20(Sepatu%20Proyek)/lyP110086790-1.jpg)